Motion
Copper Anti-Seize 12oz

CRC INDUSTRIES
Copper Anti-Seize 12oz

CRC General Purpose, High Temperature Anti-Seize Lubricant - 12 oz, Aerosol, Color: Copper
Mi Item #02130371
MFR #Copper Anti-Seize 12oz
Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Copper Anti-Seize 12oz

CRC General Purpose, High Temperature Anti-Seize Lubricant - 12 oz, Aerosol, Color: Copper
Mi Item #02130371
MFR #Copper Anti-Seize 12oz

Mfr description
1004830 ANTISEIZE COPPER COMP AER13OZ
  • High temperature resistance protects parts up to 1800°F
  • Electrically conductive – does not insulate and interrupt current flow
  • Does not compromise integrity of soft metals
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$52.93/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    12 oz
  • Height
    7.5000 in
  • Specific Gravity
    1.06
  • VOC Content
    28.1
  • Weight
    13.10 lbs
  • Width
    2.6300 in

Details

  • Anti-Seize Type
    Compound
  • Application
    Recommended to Lubricate Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, Manifolds to Prevent Seizing and Galling of Surfaces
  • Base Type
    Copper
  • Color
    Copper
  • Container Type
    Aerosol
  • Dropping Point
    450 °F
  • Features & Benefits
    • High temperature resistance protects parts up to 1800°F • Electrically conductive – does not insulate and interrupt current flow • Does not compromise integrity of soft metals • Will not harden - heat aging won’t affect lubricity of product
  • Film Type
    Wet
  • Flammability
    Extremely Flammable
  • Flash Point
    430 °F
  • Manufacturer Upc Number
    078254140957
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with general purpose degreaser.
  • Residue
    Yes
  • Scent
    Solvent
  • Temperature Range
    -65 to +1800 °F
  • Type
    General Purpose, High Temperature
  • UPC_NO
    078254140957
  • Water Resistance
    Non-Water Resistant
  • Worked Penetration
    325 to 350
  • Working Temperature
    -65 to 1800°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)