Motion
YRT 325
Tapered Roller Thrust Bearing - 325 mm Bore, 450 mm OD, 60 mm Width
MI ITEM #02130406
MFR #YRT 325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 325 mm Bore, 450 mm OD, 60 mm Width
MI ITEM #02130406
MFR #YRT 325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YRT325-C BRG

Specifications

  • Thrust Bearing Type
    Flat Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -30 to +120 °C
  • Max Rpm
    110 rpm
  • Series
    YRT
  • UPC_NO
    035373293810
  • Weight
    66 lbs
  • Radial Dynamic Load Capacity
    42000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text