Motion
DG5S4-02-2C-X-1-T-M-FPA5WL-B5-20

VICKERS BY DANFOSS
DG5S4-02-2C-X-1-T-M-FPA5WL-B5-20

02-362372 Directional Control Valve - Hydraulic Actuation, 30 gpm Max Flow
MI ITEM #02130515
MFR #DG5S4-02-2C-X-1-T-M-FPA5WL-B5-20
List Price$3,476.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5S4-02-2C-X-1-T-M-FPA5WL-B5-20

02-362372 Directional Control Valve - Hydraulic Actuation, 30 gpm Max Flow
MI ITEM #02130515
MFR #DG5S4-02-2C-X-1-T-M-FPA5WL-B5-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,476.62/each for your price

Overview

Mfr description
DG5S4 022CX1TM FPA5WLB520
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Hydraulic
  • Valve Size
    D02
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    1450 psi
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil NFPA 5-Pin Connector with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    20
  • T Port Pressure Rating
    100 bar
  • Valve Application
    Industrial
  • Mounting Type
    Manifold
  • Max Operating Temperature
    150 °F
  • Seal Material
    Nitrile
  • Min Operating Temperature
    -18 °C
  • Overall Height
    6.32 in
  • Overall Width
    2.63 in
  • Overall Length
    7.87 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5S4-02 20 Design
  • Size (ISO-4401)
    D02
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text