Specifications
Dimensions
- Base To Bore Centerline1.4375 in
- Base Width1-9/16 in
- Bolt Center To Center Length2.0000 in
- Bolt Size3/8-16
- Bore Diameter1 in
- Overall Height2.8906 in
- Overall Length3.0000 in
- Overall Width2.6719 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- End Type2 Open Covers
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPBT Thermoplastic
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbf
- Radial Static Load Capacity1780 lbf
- Replacement BearingB5-16
- Seal TypeContact/Lip
- SeriesBTBL200CW
- UPC_NO0808250146987
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)