Motion
NK1237-350B0650

DANFOSS AEROQUIP LLC
NK1237-350B0650

Eaton Aeroquip Flexmaster Tube and Pipe Joints Sleeve - Carbon Steel
MI ITEM #02130710
MFR #NK1237-350B0650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
NK1237-350B0650

Eaton Aeroquip Flexmaster Tube and Pipe Joints Sleeve - Carbon Steel
MI ITEM #02130710
MFR #NK1237-350B0650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NK1237-350B0650 SLEEVE
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • End 1 Size
    3.500 in
  • End 2 Size
    3.500 in
  • Material
    Carbon Steel
  • Height
    5.380 in
  • Width
    5.380 in
  • Length
    6.500 in
  • Weight
    2.58 lb
  • Overall Length
    6.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text