1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ITW DEVCON
10 Minute Epoxy Black 50ml
Epoxy Resin - 50 ml Package, 7 days Cure Time, Black, Transparent color
MI ITEM #
02130762
MFR #
10 Minute Epoxy Black 50ml
Price
$42.13
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
ITW DEVCON 10 Minute Epoxy Black 50ml
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ITW DEVCON
10 Minute Epoxy Black 50ml
Epoxy Resin - 50 ml Package, 7 days Cure Time, Black, Transparent color
MI ITEM #
02130762
MFR #
10 Minute Epoxy Black 50ml
Mfr description
14255 10 MIN BLK EPOXY 50ML
Rapid fixturing in 20 minutes
High shear strength
Good peel and impact resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$42
.13
/each
Add to Cart
Specifications
Dimensions
Package Size
50 ml
Shear Strength
2400 psi
Details
Color
Black, Transparent
Cure Time
7 days
Flammability
Flammable
Operating Temperature Range
-67 to +200 °F
Package Type
Cartridge
UPC_NO
078143142550
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items