Motion
CH4S-515-USAF        USAF

DODGE
CH4S-515-USAF USAF

Pillow Block Housing - Cast Iron
Mi Item #02130802
MFR #CH4S-515-USAF USAF
Price$672.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CH4S-515-USAF USAF

Pillow Block Housing - Cast Iron
Mi Item #02130802
MFR #CH4S-515-USAF USAF

Mfr description
CH4S-515-USAF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$672.08/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039545
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475762774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)