Specifications
Dimensions
- Bore Diameter0.7500 in
- Bushing SizeSH
- Weight0.93 lbs
Details
- Bore TypeFinished w/ No Keyway
- Manufacturer Catalog Number7839-2306
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)