Motion
SHT 20

SKF
SHT 20

Quick Disconnect Bushing - SH Bushing, 20 mm Bore, 49 mm Flg OD, 36 mm LTB, Steel Material
Mi Item #02130824
MFR #SHT 20
Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 20

Quick Disconnect Bushing - SH Bushing, 20 mm Bore, 49 mm Flg OD, 36 mm LTB, Steel Material
Mi Item #02130824
MFR #SHT 20

Mfr description
SHT-20 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.87/each

Specifications

Dimensions

  • Barrel Diameter
    42 mm
  • Barrel Length
    27 mm
  • Bore Diameter  
    20 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    49 mm
  • Flange Thickness  
    9.5 mm
  • Length Through Bore  
    36 mm
  • Screw Thread Size
    M6x12
  • Weight
    0.78 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Screw Torque
    8 N-m
  • Torque Capacity
    180 N-m
  • UPC_NO
    7316577640369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)