Motion
SHT 18

SKF
SHT 18

Keyless Bushing - 18 mm ID, 42 mm OD
MI ITEM #02130825
MFR #SHT 18
Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 18

Keyless Bushing - 18 mm ID, 42 mm OD
MI ITEM #02130825
MFR #SHT 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.87/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    18 mm
  • Maximum Transmitted Thrust
    4047 lbf
  • Outside Diameter  
    42 mm
  • Screw Size
    M6
  • Weight
    0.77 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    52.22 ft-lbs
  • Maximum Transmitted Torque
    1919.84 ft-lbs
  • Number Of Locking Screws
    4
  • Transmissible Axial Force
    4047 lbf

Overview

Mfr description
SHT 18 BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought