Motion
C111
Classical Super Gripbelt V-Belt - C, 7/8 in Top Width, 1 Strand, 115 in Nominal Outside Length, Smooth
MI ITEM #02130841
MFR #C111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - C, 7/8 in Top Width, 1 Strand, 115 in Nominal Outside Length, Smooth
MI ITEM #02130841
MFR #C111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C111 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specifications

  • Belt Category
    Gripbelt
  • Section
    C
  • Number Of Strands
    1
  • Nominal Outside Length
    115 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Gripbelt®
  • Top Width
    7/8 in
  • Pitch Length
    113.9000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Manufacturer Upc Number
    662460345468
  • UPC_NO
    662460345468
  • Weight
    2.25 lbs
  • Manufacturer Catalog Number
    C111
  • Manufacturer Product Page
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text