Motion
51610
Hex Key - 5/32 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
MI ITEM #02130921
MFR #51610
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/32 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
MI ITEM #02130921
MFR #51610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.43/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size  
    5/32 in
  • Weight
    0.01

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Straight
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
51610 5/32 HEXKEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought