Motion
SM08
Linear Shaft Seal - For Use With MA M08, SP M08, S Series
Mi Item #02130957
MFR #SM08
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With MA M08, SP M08, S Series
Mi Item #02130957
MFR #SM08

Mfr description
SM08 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    8 mm
  • Outside Diameter
    16 mm
  • Thickness
    3.0 mm
  • Weight
    0.11 lbs

Details

  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • For Use With
    MA M08, SP M08
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Metric
  • Outer Casing Material
    Steel
  • Seal Type
    Solid / Closed - Standard Seal
  • Series
    S
  • UPC_NO
    662486903444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)