Motion
K106789R-2

TIMKEN
K106789R-2

Bearing Spacer - 1.7700 in ID, 2.0800 in OD, 0.1250 in Width, Steel Material
Mi Item #02131118
MFR #K106789R-2
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K106789R-2

Bearing Spacer - 1.7700 in ID, 2.0800 in OD, 0.1250 in Width, Steel Material
Mi Item #02131118
MFR #K106789R-2

Mfr description
K106789R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Bore Diameter
    1.7700 in
  • Outside Diameter  
    2.0800 in
  • Overall Width  
    0.1250 in

Details

  • Material
    Steel
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893470603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)