Motion
PL019X024E

TSUBAKI (UST)
PL019X024E

Keyless Bushing - EL Series, 0.7480 in ID, 24 mm OD
Mi Item #02131119
MFR #PL019X024E
Price$29.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X024E

Keyless Bushing - EL Series, 0.7480 in ID, 24 mm OD
Mi Item #02131119
MFR #PL019X024E

Mfr description
PL019X024E POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.94/each

Specifications

Dimensions

  • Bore Diameter
    0.7480 in
  • Hub Contact Pressure
    11168 psi
  • Outside Diameter  
    24 mm
  • Shaft Contact Pressure
    98 N/mm^2
  • Weight
    0.50 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Series
    EL
  • Transmissible Axial Force
    836 lbs
  • UPC_NO
    097039845795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)