Motion
BST-06-2B3A-D12-4890

YUKEN
BST-06-2B3A-D12-4890

Sol Oper Relief Valve Thread Connect 12
MI ITEM #02131295
MFR #BST-06-2B3A-D12-4890
List Price$1,013.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
BST-06-2B3A-D12-4890

Sol Oper Relief Valve Thread Connect 12
MI ITEM #02131295
MFR #BST-06-2B3A-D12-4890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,013.16/each for your price

Overview

Mfr description
BST 06 2B3A D12 4890
  • ・Relief valve - solenoid and pilot operated \n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106gpm)\n

Specifications

  • Maximum Operating Pressure
    25 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text