Motion
BT 10 3290

YUKEN
BT 10 3290

Yuken® BT 10 3290 Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 400gpm Max. Flow Rate, Series: BT 10
Mi Item #02131302
MFR #BT 10 3290
Price$782.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
BT 10 3290

Yuken® BT 10 3290 Direct Acting Hydraulic Relief Valve, Hydraulic Actuation, 400gpm Max. Flow Rate, Series: BT 10
Mi Item #02131302
MFR #BT 10 3290

Mfr description
BT 10 3290 THREADED RELIEF VALVE
  • ・Relief valve - pilot operated\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106 gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.42/each

Specifications

Dimensions

  • Overall Length
    175 mm
  • Overall Width
    124 mm
  • Port Size
    1-1/4 BSPT

Details

  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Maximum Flow Rate
    400 gpm
  • Maximum Operating Pressure
    25 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)