Motion
DSHG-06-3C2-A120-5390

YUKEN
DSHG-06-3C2-A120-5390

Dir. Valve Pilot Operated
Mi Item #02131442
MFR #DSHG-06-3C2-A120-5390
Price$787.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-06-3C2-A120-5390

Dir. Valve Pilot Operated
Mi Item #02131442
MFR #DSHG-06-3C2-A120-5390

Mfr description
DSHG 06 3C2 A120 5390 DIR. VALVE PILOT
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 500L/min (132gal/min)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.97/each

Specifications

Dimensions

  • Overall Height
    208.3 mm
  • Overall Length
    255 mm
  • Overall Width
    70 mm

Details

  • Actuation
    Pilot
  • Coil Voltage
    120 V ac (50/60 Hz)
  • Design Number
    53
  • Electrical Connector Type
    Terminal Box
  • Flow Direction
    4-Way
  • Max Operating Temperature
    160 °F
  • Maximum Flow Rate
    132 gpm
  • Maximum Operating Pressure
    31.5 psi
  • Min Operating Temperature
    5 °F
  • Mounting Type
    Subplate
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)