Motion
DSHG-10-3C3-D12-4390

YUKEN
DSHG-10-3C3-D12-4390

D10 3-Pos All Ports Open 12VDC T-Box
MI ITEM #02131515
MFR #DSHG-10-3C3-D12-4390
List Price$3,393.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-10-3C3-D12-4390

D10 3-Pos All Ports Open 12VDC T-Box
MI ITEM #02131515
MFR #DSHG-10-3C3-D12-4390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,393.48/each for your price

Overview

Mfr description
DSHG 10 3C3 D12 4390 PILOT DIR VALVE
  • ・CETOP D10 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    291 gpm
  • Maximum Operating Pressure
    31.5 psi
  • Coil Voltage
    12 V dc
  • Spool Type
    Open Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connector Type
    Terminal Box
  • Design Number
    43
  • T Port Pressure Rating
    3050 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Operating Temperature
    160 °F
  • Min Operating Temperature
    5 °F
  • Overall Height
    265.3 mm
  • Overall Width
    70 mm
  • Overall Length
    384 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought