Motion
DSHG-06-2B2A-C2-A120-5390

YUKEN
DSHG-06-2B2A-C2-A120-5390

D08 2-Pos Energized-Closed 120VAC A&B
MI ITEM #02131538
MFR #DSHG-06-2B2A-C2-A120-5390
List Price$1,458.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSHG-06-2B2A-C2-A120-5390

D08 2-Pos Energized-Closed 120VAC A&B
MI ITEM #02131538
MFR #DSHG-06-2B2A-C2-A120-5390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,458.44/each for your price

Overview

Mfr description
DSHG 06 2B2A C2 A120 5390 PILOT DIR VAL
  • ・CETOP D08 solenoid directional 2-stage valve - standard\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 500L/min (132gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text