Motion
PCM 130135100 M

SKF
PCM 130135100 M

Die & Mold Plain-Bearing - 100 mm Bore, 130 mm OD, 135 mm Length, POM Material
MI ITEM #02131609
MFR #PCM 130135100 M
Your Price$195.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 130135100 M

Die & Mold Plain-Bearing - 100 mm Bore, 130 mm OD, 135 mm Length, POM Material
MI ITEM #02131609
MFR #PCM 130135100 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.52/each(List $269.82)

Overview

Mfr description
PCM130135100M GLYCODUR BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    100 mm
  • Overall Length
    135 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    1.66 lbs
  • UPC_NO
    7316571380032
  • Outside Diameter
    130 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text