Motion
50T 17 L RL 3090

YUKEN
50T 17 L RL 3090

NPT Vane Pump
Mi Item #02131670
MFR #50T 17 L RL 3090
Price$1,483.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
50T 17 L RL 3090

NPT Vane Pump
Mi Item #02131670
MFR #50T 17 L RL 3090

Mfr description
50T 17 L RL 3090 NPT VANE PUMP
  • ・Vane pump - robust construction\n・Wide range of flow rates\n・Maximum operating pressure 7MPa (1,020psi)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,483.44/each

Specifications

Details

  • Displacement
    16.5 cm³/r
  • Max Rpm
    1800 rpm
  • Maximum Operating Pressure
    7 Mpa2
  • Mounting Type
    Foot
  • Rotation Direction
    Clockwise
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)