Motion
50T 17 L LL 3090

YUKEN
50T 17 L LL 3090

Vane Pump 17 cc/rev NPT Foot Mtg
MI ITEM #02131671
MFR #50T 17 L LL 3090
List Price$1,483.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
50T 17 L LL 3090

Vane Pump 17 cc/rev NPT Foot Mtg
MI ITEM #02131671
MFR #50T 17 L LL 3090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,483.44/each for your price

Overview

Mfr description
50T 17 L LL 3090 VANE PUMP 17 CC/REV NPT
  • ・Vane pump - robust construction\n・Wide range of flow rates\n・Maximum operating pressure 7MPa (1,020psi)\n

Specifications

  • Vane Pump Type
    Single
  • Displacement
    16.5 cm³/r
  • Maximum Operating Pressure
    7 Mpa2
  • Mounting Type
    Foot
  • Max Rpm
    1800 rpm
  • Rotation Direction
    Counterclockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text