Overview
Mfr description
50T 26 L LL 3090 VANE PUMP 26 CC/REV NPT
- ・Vane pump - robust construction\n・Wide range of flow rates\n・Maximum operating pressure 7MPa (1,020psi)\n
Specifications
- Rotation DirectionCounterclockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data