Overview
Mfr description
50T 26 F RL 3090 NPT FIXED DISPLACEMENT
- ・Vane pump - robust construction\n・Wide range of flow rates\n・Maximum operating pressure 7MPa (1,020psi)\n
Specifications
- Vane Pump TypeSingle
- Displacement25.9 cm³/r
- Maximum Operating Pressure7 Mpa2
- Mounting TypeFlange
- Max Rpm1800 rpm
- Rotation DirectionClockwise
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data