Specifications
Details
- Displacement6.8 cm³/r
- Max Rpm2000 rpm
- Maximum Operating Pressure7 Mpa2
- Mounting TypeFlange
- Rotation DirectionClockwise
- Vane Pump TypeSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)