Motion
P3U224NK75

LINK-BELT
P3U224NK75

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02131948
MFR #P3U224NK75
Price$333.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U224NK75

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02131948
MFR #P3U224NK75

Mfr description
P3U224NK75 PILLOWBLK P3-U224NK75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1-7/8 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.9100 in
  • Housing Width
    1.9100 in
  • Inside Diameter
    1.5000 in
  • Length
    7.0600 in
  • Length Through Bore
    1.9100 in
  • Overall Height
    4.0000 in
  • Overall Length
    7.0625 in
  • Overall Width
    1.9063 in
  • Weight
    4.52 lbs
  • Width
    1.9100 in, 48.51 mm

Details

  • Additional Details
    Nickel Plated Housing | Semi-Solid Housing Base | One Piece Housing Construction | Ability to Relubricate | End Cap Available | Fixed
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG224NL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7330 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Finish/Coating
    Nickel Plated
  • Harmonization Code
    8483208040
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3U224NK75
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    6000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG224NL
  • Replacement End Cap
    Y2256N
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4460 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327121068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)