Motion
101010
10 Liter/US Quart Drum - OIL SAFE
Mi Item #02132306
MFR #101010
Price$102.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Liter/US Quart Drum - OIL SAFE
Mi Item #02132306
MFR #101010

Mfr description
101010 10 LITER DRUM
  • Fits any size genuine OilSafe® lid
  • Extra wide neck opening (4.7"/120 mm)
  • Easy-to-grip handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.39/each

Specifications

Dimensions

  • Height
    348 mm
  • Length
    252 mm
  • Spout Length
    120 mm
  • Weight
    2.40 lbs

Details

  • Body Material
    Engineering Plastic
  • Features & Benefits
    • Fits any size genuine OilSafe® lid • Extra wide neck opening (4.7"/120 mm) • Easy-to-grip handle • Semi-transparent with markings in US and metric • Ultra durable construction will not warp, leak, bend or break • Ultra high-density polyethylene (HDPE) material
  • Material
    Engineering Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)