Motion
SR4400405-MOD MAIN CASE NEPT QUAD/QUINT

REXNORD INC
SR4400405-MOD MAIN CASE NEPT QUAD/QUINT

Speed Reducer Replacement Part - Neptune Reducer Size, Maincase
Mi Item #02132337
MFR #SR4400405-MOD MAIN CASE NEPT QUAD/QUINT
Price$5,160.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4400405-MOD MAIN CASE NEPT QUAD/QUINT

Speed Reducer Replacement Part - Neptune Reducer Size, Maincase
Mi Item #02132337
MFR #SR4400405-MOD MAIN CASE NEPT QUAD/QUINT

Mfr description
SR4400405-MOD MAIN CASE NEPT QUAD/QUINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,160.77/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Neptune
  • Weight
    232.00 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Maincase
  • UPC_NO
    793699271195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)