Motion
CIM34D18FC2B

LEESON ELECTRIC
CIM34D18FC2B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1800 rpm rpm, IP54, 63D Frame
Mi Item #02132512
MFR #CIM34D18FC2B
Price$1,080.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CIM34D18FC2B

DC Permanent Magnet Metric Electric Motor - Permanent Magnet, Brushed, 1/4 hp hp, 180 V, 1800 rpm rpm, IP54, 63D Frame
Mi Item #02132512
MFR #CIM34D18FC2B

Mfr description
M1130139.00,1/4HP,63,1800RPM,
  • Cast aluminum conduit box
  • Terminal board provided for connections
  • All metric fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    63D
  • Motor Length Less Shaft
    7.18 in
  • NEMA / IEC Frame Size
    63D
  • Opposite Drive End Bearing Size
    6201-13
  • Overall Length C Dimension
    9.50 in
  • Service Factor
    1
  • Shaft Diameter
    0.4370 in
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1800 rpm
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Efficiency Rating
    74.4
  • Enclosure Type
    IP54
  • Field Full Load Current
    1.70 A
  • Frame Type
    63D
  • Full Load Efficiency
    74.40 %
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091432
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1800 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/4 hp
  • Motor Type
    Brushed
  • Mounting Type
    B14 Flange
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CE, CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720091432
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)