Motion
16002
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #02132539
MFR #16002
Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #02132539
MFR #16002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.66/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    8 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16002 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 16002 is a 15mm bore radial deep groove ball bearing with open design, 32mm OD, and 8mm width for general applications.
  • Manufacturer Catalog Number
    16002
  • Manufacturer Upc Number
    029176059377
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059377

Overview

Mfr description
16002 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text