Motion
16018
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02132540
MFR #16018
Price$372.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02132540
MFR #16018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$372.12/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    16 mm
  • Weight
    1.98 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16018 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16018 is a 90mm bore radial deep groove ball bearing with open design, 140mm OD, and 16mm width for general applications.
  • Manufacturer Catalog Number
    16018
  • Manufacturer Upc Number
    029176087608
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176087608

Overview

Mfr description
16018 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text