Motion
52205
Ball Thrust Bearing - Double-Direction, 20 mm Bore, 47 mm OD, 28 mm Width
Mi Item #02132543
MFR #52205
Price$211.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 20 mm Bore, 47 mm OD, 28 mm Width
Mi Item #02132543
MFR #52205

Mfr description
52205 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.60 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    28 mm
  • Weight
    0.46 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062438
  • Max Rpm
    5300 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    28000 N
  • Series
    522
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176062438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)