Motion
6212ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
Mi Item #02132548
MFR #6212ZZNR
Price$164.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, With Snap Ring
Mi Item #02132548
MFR #6212ZZNR

Mfr description
6212 ZZNR BRG
  • High Quality Steel - Ultra clean steel to extend bearing life by up to 80%.
  • Advanced Grease Technology - NSK lubricants that can extend grease life and performance of deep groove ball bearings .
  • High Grade Balls - Quiet and smooth operation even at high speed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.79/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    22 mm
  • Overall Length
    110 mm
  • Overall Width  
    22 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Features & Benefits
    • High Quality Steel - Ultra clean steel to extend bearing life by up to 80%. • Advanced Grease Technology - NSK lubricants that can extend grease life and performance of deep groove ball bearings . • High Grade Balls - Quiet and smooth operation even at high speed. • Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life. • Patented Seals - Provide resistance to contamination in the toughest environments. • Cages - Offering a number of different cage types to suit your application needs. • Quality Assured - 100% testing ensure total product quality.
  • Harmonization Code
    8482105056
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6212ZZNR is a 60 mm bore radial deep groove ball bearing with double shields and 110 mm outer diameter for industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6212ZZNR
  • Manufacturer Upc Number
    029176064586
  • Max Rpm
    5600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    52500 N
  • Radial Static Load Capacity
    36000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)