Motion
BL305NR
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, With Snap Ring
Mi Item #02132555
MFR #BL305NR
Price$132.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, With Snap Ring
Mi Item #02132555
MFR #BL305NR

Mfr description
BL305 NR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.37/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL305 NR BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL305NR is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL305NR
  • Manufacturer Upc Number
    029176038976
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176038976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)