Motion
R18
Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 3.5000 in OD, 0.3750 in Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02132564
MFR #R18
Price$69.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 3.5000 in OD, 0.3750 in Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02132564
MFR #R18

Mfr description
R18 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3750 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3750 in
  • Weight
    0.179 lbs, 0.08119 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    R18 BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The R18 is a 1.1250 in bore radial/deep groove ball bearing with a 2.1250 in OD and 0.3750 in width, open for standard use.
  • Manufacturer Catalog Number
    R18
  • Manufacturer Upc Number
    029176053948
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176053948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)