Motion
HK4016-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 16 mm Width, Sealed
MI ITEM #02132595
MFR #HK4016-2RS
Price$45.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 16 mm Width, Sealed
MI ITEM #02132595
MFR #HK4016-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.58/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.1 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 35x40x20
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4016-2RS Drawn Cup Needle Roller Bearing features a 40 mm bore diameter, sealed closure type, open ends drawn cup design, 47 mm outside diameter, 16 mm overall width, and 0.1 lbs weight, making it appropriate for sealed automotive and industrial applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4012802564204

Overview

Mfr description
HK4016-2RS-A-L271

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text