Motion
28X8X800

MEGADYNE
28X8X800

28X8X800
MI ITEM #02132611
MFR #28X8X800
Your Price$130.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
28X8X800

28X8X800
MI ITEM #02132611
MFR #28X8X800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.14/each(List $167.74)

Overview

Mfr description
28X8X800 METRIC VSB
  • Megadyne V-belts have been used for decades in the most different industries and applications, offering drive solutions to customers all over the world.
  • Applied technology guarantees dimensional precision in V-belts allowing them to be suitable for multiple transmissions.
  • This dimensional stability continues also during belt use.
  • The variety of belt sizes available allows the application of Megadyne V-belts on a wide range of drive applications such as machine tools, industrial washing machines, textile machines, continuous paper machine, high-power mills, stone crushers, etc...

Specifications

  • Top Width
  • Groove Angle
    26 °
  • Material
    Rubber
  • Pitch Length
    80.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text