Motion
28X8X850

MEGADYNE
28X8X850

28X8X850
MI ITEM #02132612
MFR #28X8X850
Your Price$150.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
28X8X850

28X8X850
MI ITEM #02132612
MFR #28X8X850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.16/each(List $172.69)

Overview

Mfr description
28X8X850 METRIC VSB
  • Megadyne V-belts have been used for decades in the most different industries and applications, offering drive solutions to customers all over the world.
  • Applied technology guarantees dimensional precision in V-belts allowing them to be suitable for multiple transmissions.
  • This dimensional stability continues also during belt use.
  • The variety of belt sizes available allows the application of Megadyne V-belts on a wide range of drive applications such as machine tools, industrial washing machines, textile machines, continuous paper machine, high-power mills, stone crushers, etc...

Specifications

  • Top Width
  • Groove Angle
    26 °
  • Material
    Rubber
  • Pitch Length
    85.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text