Motion
SPZ1080

MEGADYNE
SPZ1080

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1080 mm Nominal Outside Length, Smooth
MI ITEM #02132632
MFR #SPZ1080
Your Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
SPZ1080

Maetric Unimatch SP Series V-Belt - SPZ, 10 mm Top Width, 1 Strand, 1080 mm Nominal Outside Length, Smooth
MI ITEM #02132632
MFR #SPZ1080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.61/each(List $32.40)

Overview

Mfr description
SPZ1080 METRIC V BELT

Specifications

  • Top Width Per Strand
    10 mm
  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Nominal Outside Length
    1080 mm
  • Number Of Strands
    1
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Section
    SPZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text