Motion
1008 14MM
Taper Lock Bushing - 1008 Series, 14 mm Bore, 5 x 2.3 mm Keyway, STEEL Material
Mi Item #02132708
MFR #1008 14MM
Price$28.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series, 14 mm Bore, 5 x 2.3 mm Keyway, STEEL Material
Mi Item #02132708
MFR #1008 14MM

Mfr description
1008 14MM BUSHING TB MM
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.37/each

Specifications

Dimensions

  • Barrel Length
    0.875 in
  • Bolt Circle Diameter
    1-21/64 in
  • Bore Diameter  
    14 mm
  • Bushing Size
    1008
  • Keyway Size
    5 x 2.3 mm
  • Length Through Bore  
    0.875
  • Max Hub Outside Diameter
    1-15/16 in, 2-3/16 in, 2-3/8 in
  • Maximum Bore Diameter  
    1.0000 in, 25 mm
  • Outside Diameter  
    1.386 in
  • Screw Length
    1/2 in
  • Screw Thread Size
    1/4-20 in
  • Stocked Finished Bore
    0.5512 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    2.0625 in
  • Storage Dimension Width
    2.0625
  • Weight
    0.31 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1008 14MM
  • Material
    STEEL
  • Number Of Bolt Holes
    2
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    55 in
  • UPC_NO
    697950209968
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)