Motion
11SC48
Sleeve Coupling Flange - Spacer Flange, Size 11, 2.8750 in Bore, Cast Iron Material
MI ITEM #02132713
MFR #11SC48
Your Price$391.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, 2.8750 in Bore, Cast Iron Material
MI ITEM #02132713
MFR #11SC48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$391.42/each(List $469.70)

Overview

Mfr description
11SC48 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    SC
  • Coupling Size Code
    11
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    10-5/8 in
  • Hub End Outside Diameter
    5-1/4 in
  • Distance Between Shafts
    4-3/4 in
  • Torque Capacity
    18000 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    28.6 (Hytrel) hp, 7.2 (TPR) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275673
  • UPC_NO
    697950275673
  • Material
    Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text