Motion
12SC70
Sleeve Coupling Flange - Spacer Flange, Size 12, 2.8750 in Bore, Cast Iron Material
MI ITEM #02132719
MFR #12SC70
Your Price$455.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 12, 2.8750 in Bore, Cast Iron Material
MI ITEM #02132719
MFR #12SC70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$455.93/each(List $524.32)

Overview

Mfr description
12SC70 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    SC
  • Coupling Size Code
    12
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    12-7/8 in
  • Hub End Outside Diameter
    5-3/4 in
  • Distance Between Shafts
    7 in
  • Torque Capacity
    31500 in
  • Max Rpm
    2800 rpm
  • Horsepower @ 100 RPM
    11.4 (TPR) hp, 50 (Hytrel) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275895
  • UPC_NO
    697950275895
  • Material
    Cast Iron
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text