Motion
22XH400 SK
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.017 in OD, 4.0000 in Belt Width
Mi Item #02132730
MFR #22XH400 SK
Price$951.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 6.017 in OD, 4.0000 in Belt Width
Mi Item #02132730
MFR #22XH400 SK

Mfr description
22XH400 SK TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.95/each

Specifications

Dimensions

  • Belt Pitch
    0.875
  • Belt Width  
    4 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    4-11/16 in
  • Flange Outside Diameter  
    6.656 in
  • Length Through Bore
    4.688 in
  • Outside Diameter
    6.0195 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    6.127 in
  • Weight
    16.70 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950110530
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    697950110530
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)