Motion
6050 6
Taper Lock Bushing - 6050 Series, 6.0000 in Bore, 1-1/2 x 3/4 in Keyway, CAST IRON Material
MI ITEM #02132744
MFR #6050 6
Price$1,522.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 6.0000 in Bore, 1-1/2 x 3/4 in Keyway, CAST IRON Material
MI ITEM #02132744
MFR #6050 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,522.64/each

Specifications

Dimensions

  • Barrel Diameter Large End
    9.25 in
  • Barrel Length
    5 in
  • Bolt Circle Diameter
    9 in
  • Bore Diameter  
    6.0000 in
  • Bushing Size
    6050
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore  
    5
  • Max Hub Outside Diameter
    13-1/2 in, 15-1/2 in, 17 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Outside Diameter  
    9-1/4 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 - 7 in
  • Stocked Finished Bore
    6 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25
  • Weight
    45.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6050 6
  • Material
    CAST IRON
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    7820 in
  • UPC_NO
    697950036922
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
6050 6 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text