Motion
8SC44
Sleeve Coupling Flange - Spacer Flange, Size 8, 1.8750 in Bore, Cast Iron Material
Mi Item #02132752
MFR #8SC44
Price$145.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 8, 1.8750 in Bore, Cast Iron Material
Mi Item #02132752
MFR #8SC44

Mfr description
8SC44 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Overall Length
    7-3/4 in
  • Coupling Size Code
    8
  • Distance Between Shafts
    4-3/8 in
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    3-1/24 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter
    5.4500 in

Details

  • Horsepower @ 100 RPM
    1.8 (TPR) hp, 7.2 (Thermoplastic Elastomer) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277769
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    4530 in
  • UPC_NO
    697950277769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)