Motion
16003-2Z

SKF
16003-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #02132769
MFR #16003-2Z
Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16003-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #02132769
MFR #16003-2Z

Mfr description
16003 2Z BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.53/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    16003 2Z BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing with 17 mm bore, double shielded, 35 mm outside diameter, and 8 mm overall width fits many radial uses.
  • Manufacturer Catalog Number
    16003-2Z
  • Max Rpm
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1430 lbf
  • Radial Static Load Capacity
    730 lbf
  • Seal Material
    Tinplate
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570104837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)