Motion
61918

SKF
61918

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02132776
MFR #61918
Price$1,447.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61918

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 125 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02132776
MFR #61918

Mfr description
61918 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,447.68/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 1
  • Weight
    1.31 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61918 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61918 Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, open closure, 125 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    61918
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7464 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577095077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)