Motion
UG2M25NL

LINK-BELT
UG2M25NL

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #02133732
MFR #UG2M25NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG2M25NL

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 2.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #02133732
MFR #UG2M25NL

Mfr description
UG2M25NL BRG & SS UG2M25NL
  • 25 mm Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Single Lip Contact Seal, Spherical OD, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.53 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    2.5000 in
  • Thread Size
    #1/4-28
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327748104
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6800 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327748104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)