Motion
SY5220-5YO-01F

SMC CORP OF AMERICA
SY5220-5YO-01F

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #02133743
MFR #SY5220-5YO-01F
Price$72.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5220-5YO-01F

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #02133743
MFR #SY5220-5YO-01F

Mfr description
SY5220-5YO-01F 24VDC DBL SOL VALVE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.92/each

Specifications

Dimensions

  • Overall Height
    45.3 mm
  • Overall Length
    155.2 mm
  • Overall Width
    15.8 mm
  • Port Size
    1/8
  • Port Sizes
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    0.49 (P to A/B) Cv, 0.61 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    18 ms
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.4 dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, IEC 60529
  • Thread Standard
    G
  • Valve Function
    Spool
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)